Buy more than* S$200* and get FREE SHIPPING

  • 45-52mm Hook Wrench

45-52mm Hook Wrench EA613X-10

by ESCO
Item.#
03526101
Mfr.#
EA613X-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA613X-10
Dimension K(mm)
28
Dimension T (mm)
10
Angle (Degree)
45
Material
Hardened special steel
Dimensions f (mm)
5
Nut Outside Diameter (phi mm)
98 to 110
Dimension r (mm)
51.5
Overall Length (mm)
240