Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45-52mm Hook Wrench

45-52mm Hook Wrench EA613X-11

by ESCO
Item.#
03526117
Mfr.#
EA613X-11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension r (mm)
58
Overall Length (mm)
270
ESCO Part Number
EA613X-11
Dimension K(mm)
30
Dimension T (mm)
10
Angle (Degree)
45
Material
Hardened special steel
Dimensions f (mm)
6
Nut Outside Diameter (phi mm)
110 to 125