Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45-52mm Hook Wrench

45-52mm Hook Wrench EA613X-2

by ESCO
Item.#
03526135
Mfr.#
EA613X-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimension T (mm)
6
Angle (Degree)
60
Material
Hardened special steel
Dimension K(mm)
12
Dimension r (mm)
16
Overall Length (mm)
120
Dimensions f (mm)
3
Nut Outside Diameter (phi mm)
30 - 38