Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45-52mm Hook Wrench

45-52mm Hook Wrench EA613X-3

by ESCO
Item.#
03526144
Mfr.#
EA613X-3
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
3
Nut Outside Diameter (phi mm)
38 - 45
Dimension r (mm)
20
Overall Length (mm)
150
Dimension K(mm)
14
Dimension T (mm)
6
Angle (Degree)
60
Material
Hardened special steel