Buy more than* S$200* and get FREE SHIPPING

  • 45-52mm Hook Wrench

45-52mm Hook Wrench EA613X-4

by ESCO
Item.#
03526153
Mfr.#
EA613X-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.71 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Nut Outside Diameter (phi mm)
45 - 52
Dimension r (mm)
24
Overall Length (mm)
170
Dimensions f (mm)
3.5
Dimension T (mm)
7
Angle (Degree)
60
Material
Chromium-molybdenum steel
Dimension K(mm)
16