Buy more than* S$200* and get FREE SHIPPING

  • 45-52mm Hook Wrench

45-52mm Hook Wrench EA613X-5

by ESCO
Item.#
03526162
Mfr.#
EA613X-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA613X-5
Dimension K(mm)
18
Dimension T (mm)
7
Angle (Degree)
60
Material
Hardened special steel
Dimensions f (mm)
3.5
Nut Outside Diameter (phi mm)
52 to 58
Dimension r (mm)
27
Overall Length (mm)
180