Buy more than* S$200* and get FREE SHIPPING

  • 45-52mm Hook Wrench

45-52mm Hook Wrench EA613X-7

by ESCO
Item.#
03526187
Mfr.#
EA613X-7
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
4.5
Nut Outside Diameter (phi mm)
65 - 75
Dimension r (mm)
35.5
Overall Length (mm)
210
ESCO Part Number
EA613X-7
Dimension K(mm)
22
Dimension T (mm)
8
Angle (Degree)
60
Material
Hardened special steel