Buy more than* S$200* and get FREE SHIPPING

  • 20-42mm Freely Hook Spanner

20-42mm Freely Hook Spanner EA613XA-1

by ESCO
5.00 (1)
Item.#
03526214
Mfr.#
EA613XA-1
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
180
Material
Hardened special steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of air gun, adjustment of bike suspension
5
From Japan
On 2013-12-27 20:03:04
After all it did not have a turn in this event, but it seems to be useful because it is necessary for every type of motorcycle. Strength is made in Germany so it will be okay. It might be better to think about the hooked spanner's monkey wrench. Well, there is nothing wrong with whether there is or not.
This review is about item#03526214.