Buy more than* S$200* and get FREE SHIPPING

  • 25-28mm Hook Wrench

25-28mm Hook Wrench EA613XH-1

by ESCO
5.00 (1)
Item.#
03526546
Mfr.#
EA613XH-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.93 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Material
Special steel
Nut Outside Diameter (phi mm)
12 to 14
ESCO Part Number
EA613XH-1
Pin Diameter (mm)
2
Overall Length (mm)
110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic cylinder overhaul
5
From Japan
On 2017-07-12 07:39:33
I want you to lengthen the length of the hand. Lack of torque at disassembly There is no problem at the time of assembly
This review is about item#03526661.