Buy more than* S$200* and get FREE SHIPPING

  • 25-28mm Hook Wrench
  • 25-28mm Hook Wrench
  • 25-28mm Hook Wrench

25-28mm Hook Wrench EA613XH-12

by ESCO
5.00 (1)
Item.#
03526573
Mfr.#
EA613XH-12
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Nut Outside Diameter (phi mm)
80 - 90
Pin Diameter (mm)
6
Overall Length (mm)
280
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic cylinder overhaul
5
From Japan
On 2017-07-12 07:39:33
I want you to lengthen the length of the hand. Lack of torque at disassembly There is no problem at the time of assembly
This review is about item#03526661.