Buy more than* S$200* and get FREE SHIPPING

  • 25-28mm Hook Wrench

25-28mm Hook Wrench EA613XH-13

by ESCO
5.00 (2)
Item.#
03526582
Mfr.#
EA613XH-13
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Nut Outside Diameter (phi mm)
95 to 100
ESCO Part Number
EA613XH-13
Pin Diameter (mm)
8
Overall Length (mm)
280
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Porsche rear spoiler for desorption
5
From Japan
On 2018-01-28 18:41:17
When it arrived it was a tool of the spirit itself instructed from home country. Very happy
This review is about item#3526634.
Hydraulic cylinder overhaul
5
From Japan
On 2017-07-12 07:39:33
I want you to lengthen the length of the hand. Lack of torque at disassembly There is no problem at the time of assembly
This review is about item#03526661.