Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pin Wrench 2.5mm
  • Pin Wrench 2.5mm
  • Pin Wrench 2.5mm

Pin Wrench 2.5mm EA613XR-3

by ESCO
Item.#
03526844
Mfr.#
EA613XR-3
Package Qty.
1PC
Ship pack of
1
20.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pin Diameter (mm)
2.5
Overall Length (mm)
115
Nut Outside Diameter (phi mm)
7 - 40
Material
Special steel