Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pin Wrench 3.0mm

Pin Wrench 3.0mm EA613XR-4

by ESCO
5.00 (1)
Item.#
03526853
Mfr.#
EA613XR-4
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pin Diameter (mm)
3
Material
Steel
Overall Length (mm)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Snowplow repair
5
From Japan
On 2015-01-19 14:54:36
It worked smoothly
This review is about item#03526853.