Buy more than* S$200* and get FREE SHIPPING

  • Pin Wrench 4.0mm

Pin Wrench 4.0mm EA613XR-5

by ESCO
Item.#
03526862
Mfr.#
EA613XR-5
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Pin Diameter (mm)
4
Material
Steel
Overall Length (mm)
160