Buy more than* S$200* and get FREE SHIPPING

  • Pin Wrench 6.0mm, 14-100mm

Pin Wrench 6.0mm, 14-100mm EA613XR-8

by ESCO
Item.#
03526896
Mfr.#
EA613XR-8
Package Qty.
1PC
Ship pack of
1
35.96 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Pin Opening (mm)
14 - 100
Overall Length (mm)
215
Pin Diameter (mm)
6