Buy more than* S$200* and get FREE SHIPPING

  • Hinge Pin Wrench 3.0mm

Hinge Pin Wrench 3.0mm EA613XS-1

by ESCO
Item.#
03526914
Mfr.#
EA613XS-1
Package Qty.
1PC
Ship pack of
1
46.90 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Pin Diameter (mm)
3
Material
Steel
Overall Length (mm)
150