Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hinge Pin Wrench 4.0mm, 40-80mm

Hinge Pin Wrench 4.0mm, 40-80mm EA613XS-3

by ESCO
5.00 (1)
Item.#
03526932
Mfr.#
EA613XS-3
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pin Opening (mm)
40 - 80
Overall Length (mm)
220
Pin Diameter (mm)
4
Material
Special steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2014-03-26 16:07:16
It is easier to use than a type that opens like scissors. Especially when there is no space to shake the tool
This review is about item#03526932.