Buy more than* S$200* and get FREE SHIPPING

  • Hinge Pin Wrench 5.0mm, 40-80mm

Hinge Pin Wrench 5.0mm, 40-80mm EA613XS-4

by ESCO
Item.#
03526941
Mfr.#
EA613XS-4
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pin Opening (mm)
40 - 80
Overall Length (mm)
220
Pin Diameter (mm)
5
Material
Special steel