Buy more than* S$200* and get FREE SHIPPING

  • Combination Wrench

Combination Wrench EA614SV-2

by ESCO
Item.#
03528585
Mfr.#
EA614SV-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.60 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Overall Length (mm)
95
Dimensions b (mm)
14
Subtense(mm)
13/64
ESCO Part Number
EA614SV-2
Dimension d (mm)
9.8
Weight (g)
10