Buy more than* S$200* and get FREE SHIPPING

  • Thin Spanner 3x3.5mm

Thin Spanner 3x3.5mm EA615-1

by ESCO
5.00 (1)
Item.#
03529206
Mfr.#
EA615-1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
120
Thickness (mm)
1.5
Dimension (mm)
3x3.5
Material
Chrome-vanadium steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Conclusion of electrical terminals during machine assembly
5
From Japan
On 2013-12-19 10:04:32
Although spanners are also commonly seen up to things of 4 mm size, 3 mm size is not quite large, even if it is found, it is unusually expensive because it is extraordinarily high in set of 5 to 6, so it is difficult to sell single item. .
This review is about item#03529206.