Buy more than* S$200* and get FREE SHIPPING

  • 7x8.0mm Thin Wrench

7x8.0mm Thin Wrench EA615-5

by ESCO
5.00 (1)
Item.#
03529242
Mfr.#
EA615-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
125
Thickness (mm)
2
ESCO Part Number
EA615-5
Dimension (mm)
7x8.0
Material
Chrome-vanadium steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobbies and work
5
From Japan
On 2014-10-30 16:07:11
It's a piece of set EA 615 (made in Germany) It looks like it does not look like that (laugh) But when you actually try it, the mouth does not open or twist. If you consider the thickness 2 mm There is not a thin end spanner with a thickness of 2 mm that can actually be used for practical use
This review is about item#03529242.