Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thin Spanner 8.0mm

Thin Spanner 8.0mm EA615A-8

by ESCO
Item.#
03529321
Mfr.#
EA615A-8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overall Length (mm)
96
Thickness (mm)
3
ESCO Part Number
EA615A-8
Dimension (mm)
8
Material
Chromium alloyed steel