Buy more than* S$200* and get FREE SHIPPING

  • 3/8sq-1/4Hex, Socket Adaptor
  • 3/8sq-1/4Hex, Socket Adaptor
  • 3/8sq-1/4Hex, Socket Adaptor

3/8sq-1/4Hex, Socket Adaptor EA617A-101

by ESCO
3.67 (3)
Item.#
03532146
Mfr.#
EA617A-101
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Axis Shank Diameter
1/4 "
Weight (g)
About 21
Outlet Corner (inch)
3/8 "
Overall Length (mm)
51
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2016-07-04 17:26:28
The back grooves were of short type from the rear end (B35 type of Bessel). Nearly everything is a long type in the domestic charging impact (A16 type of Bessel) In the case of a charging driver that a ball gets stuck in a groove and fixes it, it will damage the ball as it supports only the ball without touching the rear end. I think that the dimension of the groove position is also necessary for product description.
This review is about item#03532146.
Attach box and turn nut
5
From Japan
On 2014-12-09 10:01:50
I think that it is cheap and easy to use.
This review is about item#03532146.
Screw work with power tool
5
From Japan
On 2014-07-12 21:36:52
I appreciate the low price. It can be used without problems.
This review is about item#03532146.