Buy more than* S$200* and get FREE SHIPPING

  • Socket Adapter
  • Socket Adapter
  • Socket Adapter

Socket Adapter EA617DR-5

by ESCO
5.00 (1)
Item.#
03534431
Mfr.#
EA617DR-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Overall Length (mm)
About 26
Outlet Corner (inch)
3/8 concave, convex 1/4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-03-20 23:10:31
Although the price is cheap, it does not hurt at all as usual to finish well.
This review is about item#03534106.