Buy more than* S$200* and get FREE SHIPPING

  • SQ Spinner Handle

SQ Spinner Handle EA617DR-6

by ESCO
5.00 (1)
Item.#
03534447
Mfr.#
EA617DR-6
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7[1/2]
ESCO Part Number
EA617DR-6
Overall Length (mm)
600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Business trip repair
5
From Japan
On 2015-01-30 18:24:16
Length is also sufficient, easy to use. After that, how strong is it? (The previous tool has broken when loosening it.)
This review is about item#03534447.