Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plug Socket

Plug Socket EA617DU-3

by ESCO
4.67 (6)
Item.#
03534535
Mfr.#
EA617DU-3
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (inch)
3/8 "
Overall Length (mm)
70
Opposite Side
13/16 "
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Removal of spark plug
5
From Japan
On 2015-01-15 15:20:10
I purchased the tool I used because I lost it. I chose the cheapest one. I use it by removing rubber for catch. I will buy it again if I lose it.
This review is about item#03534535.
Replace the plug
5
From Japan
On 2014-09-13 08:06:06
It is cheap and easy to use
This review is about item#03534535.
Replacing the plug of the tiller
5
From Japan
On 2013-05-24 23:13:56
I used it to replace the plug of the tiller. Is the plug size 19 mm special, was not it. 3/4 "was calculated, it was 19 mm, so I bought it because it was 19 mm, plug size was 19 mm, insertion angle was 9.5 mm and it was not easy to find cheap ones at last, exchange was able to be made without problems in particular.
This review is about item#03534526.
To replace the plug of the motorcycle
3
From Japan
On 2013-04-17 00:07:13
With my misunderstanding, a different size came from what I was seeking. Looking at the review, only 17DU of the model number, I thought it was a D size plug wrench clearly, the size was different in inches display. Since the C type plug is 16 mm and the D type is 17 mm level weaker than 18 mm, we assumed that everything is a D size plug wrench. In fact the top one is C type, the middle one is D type and when you choose you must choose the middle guy it will not be a D type plug wrench. If you wish to MonotaRO, it is said that you want to display C, D, B that you normally use and display mm according to Japan. The quality of the plating itself is not bad for the goods themselves, and I think that there is no loss by buying. However, the catch rubber is loosened slightly, and when the rubber deteriorates the plug may fall. OHC It does not matter if it is air cooled, but like a DOHC 4 valve engine, it may be better not to use it when the rubber becomes sweet for engines with plugs in deep position.
This review is about item#03534517.
To replace D size plug
5
From Japan
On 2011-06-18 19:01:07
Since I do not sell a plug wrench of this size quite easily, I put it in my basket as soon as I found it. It is rubber rather than magnet type, so it may be necessary to replace it when used for a long time, so please do not remove it from the lineup.
This review is about item#03534526.
Replace the plug
5
From Japan
On 2010-08-03 21:35:21
I am satisfied with both price and satisfaction.
This review is about item#03534517.