Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 24mm 1/2SQ Socket

24mm 1/2SQ Socket EA617DX-24

by ESCO
Item.#
03534912
Mfr.#
EA617DX-24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
24
Outer Diameter (phi mm)
32
Overall Length (mm)
40
Finishing
Mirror
Plug-in Angle (mm [inch])
12.7[1/2]
ESCO Part Number
EA617DX-24