Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/4sq Socket Wrench Set

1/4sq Socket Wrench Set EA617LB

by ESCO
Item.#
03535165
Mfr.#
EA617LB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material
Chrome-vanadium steel
Number of Items
38
Set Contents
Angle plug 1/4inch socket (6 angle) / 3.5 4.4 .5 5.5 .5 6.7.8.9.10.11.12.13.14 mm hex bit socket / 3 4.5.6.8 mm Torx socket / T10 T15 T20 T25 T30 T40 driver socket / (+) # 1, # 2, (-) 4, 5.5, 7mm
positive bit so
Mass (g/set)
About 1080
Case Dimension (mm)
243x168x50