Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope EA628SB-11

by ESCO
Item.#
03545787
Mfr.#
EA628SB-11
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Wire
(Configuration) 7x7
Wire Diameter (phi mm)
1
Accessories
(Aluminum tube) five working sleeve
Cutting Load (kg)
85
Length (m)
10