Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope EA628SB-13

by ESCO
Item.#
03545796
Mfr.#
EA628SB-13
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
SUS304
Cutting Load (kg)
85
Length (m)
30
ESCO Part Number
EA628SB-13
Wire
(Configuration composed) 7 x 7
Wire Diameter (phi mm)
1.0
Accessories
(Aluminum tube) five machining sleeve