Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope EA628SB-21

by ESCO
Item.#
03545805
Mfr.#
EA628SB-21
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
SUS304
Wire
(Configuration) 7x7
Wire Diameter (phi mm)
2
Accessories
(Aluminum tube) five working sleeve
Cutting Load (kg)
330
Length (m)
10