Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope EA628SB-31

by ESCO
Item.#
03545823
Mfr.#
EA628SB-31
Package Qty.
1PC
Ship pack of
1
40.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Cutting Load (kg)
730
Length (m)
10
Wire
(Configuration) 7x7
Wire Diameter (phi mm)
3
Accessories
(Aluminum tube) five working sleeve