Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope EA628SB-33

by ESCO
Item.#
03545832
Mfr.#
EA628SB-33
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Material
SUS304
Wire
(Configuration composed) 7 x 7
Wire Diameter (phi mm)
3.0
Accessories
(Aluminum tube) five machining sleeve
ESCO Part Number
EA628SB-33
Cutting Load (kg)
730
Length (m)
30