Buy more than* S$200* and get FREE SHIPPING

  • 5mm x 50m Stainless Steel Wire Rope
  • 5mm x 50m Stainless Steel Wire Rope
  • 5mm x 50m Stainless Steel Wire Rope

5mm x 50m Stainless Steel Wire Rope EA628SC-55

by ESCO
4.75 (4)
Item.#
03545927
Mfr.#
EA628SC-55
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
1700
Size
7x7 wire
Material
Stainless steel (SUS304)
Wire Diameter (phi mm)
5
Weight (g)
6
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Rearranging temporary piping guidelines
4
From Japan
On 2017-05-16 14:43:58
Since the old line was 4 mm, the appearance of peace of mind increased. It was a high place work, so it was hard to cut with a hand clipper, and its area took time and labor.
This review is about item#3545927.
For hanging sheets for painting work
5
From Japan
On 2017-04-24 15:02:54
It was nice and easy to use. It was good because the price was reasonable.
This review is about item#3545927.
To fix solar panel stand
5
From Japan
On 2014-10-28 10:00:25
We used a 3 mm wire to fix the 1.6 m x 1.6 m panel installed on the 2nd floor roof, but we changed it to 5 mm which is about 3 times stronger than 3 mm in consideration of wind pressure. Is it safe even with a typhoon of 60 meters?
This review is about item#03545927.
Used as winch wire for amateur radio tower
5
From Japan
On 2014-08-19 12:54:24
I am satisfied with the performance which is inferior to genuine wire of steel tower manufacturer.
This review is about item#03545927.