Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6mm x 50m Stainless Steel Wire Rope

6mm x 50m Stainless Steel Wire Rope EA628SC-56

by ESCO
3.00 (2)
Item.#
03545936
Mfr.#
EA628SC-56
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
2510
Size
7x7 wire
Material
Stainless steel (SUS304)
Wire Diameter (phi mm)
6
Weight (g)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used outdoors for luggage transportation Near the sea
1
From Japan
On 2018-04-16 10:57:03
SUS 304 is displayed, but with magnet 304 If not, in the monotalou, do not check the quality, This is no good
This review is about item#3545936.
Raise trees
5
From Japan
On 2017-10-27 11:21:45
I used it to raise the harvested trees from the mountain, but there is no particular problem.
This review is about item#3545936.