Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Rope Sleeve Crimper

Wire Rope Sleeve Crimper EA628SD

by ESCO
5.00 (1)
Item.#
03545981
Mfr.#
EA628SD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Capability (mm)
Wire rope phi3.0
Overall Length (mm)
254
Weight (g)
380
Compatible
phi0.27 - 1.5mm for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Caulking operation
5
From Japan
On 2016-03-28 14:23:52
It is convenient because it also has a wire cutter
This review is about item#03545981.