Buy more than* S$200* and get FREE SHIPPING

  • Wire Rope Sleeve

Wire Rope Sleeve EA628SD-1.2

by ESCO
4.12 (16)
Item.#
03546006
Mfr.#
EA628SD-1.2
Package Qty.
1Set(10PC)
Ship pack of
1
2.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
Compatible
Wire rope 1.2mm
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
Easy to use
5
From Japan
On 2017-11-19 11:09:27
The price is reasonable and easy to use. We recommend purchasing.
This review is about item#3545997.
Wire stop
3
From Japan
On 2017-10-31 16:00:55
Because it is a little big with electric pliers, a special tool is preferable, but it will stop if not possible. I wonder if ring sleeves are good as well.
This review is about item#3546015.
Production of parts
5
From Japan
On 2017-09-22 17:02:20
I was impatient for the nearby home center but I was saved here. I am satisfied.
This review is about item#3546015.
It is used for wire stopper of a part of installation jig of escalator.
5
From Japan
On 2017-09-11 08:20:50
I could crimp the wires very smoothly. Workability and appearance were also good.
This review is about item#03546015.
I use it for fixing the wire rope for theft prevention for my home delivery BOX.
4
From Japan
On 2017-04-22 14:38:45
I set up my own home delivery box at my entrance. I use it for fixing with a wire rope for theft prevention. I feel a little soft, but I think it's all right. (I do not know because I am not using other.)
This review is about item#3546015.
Accessory production
4
From Japan
On 2017-02-15 22:24:17
In order to find an oval sleeve perfect for piano line # 20 (0.85 - 0.9), I purchased several sizes. This φ 0.81 is just right feeling. I can afford two, but three will not enter.
This review is about item#3545997.
Accessory production
2
From Japan
On 2017-02-15 22:13:56
In order to find an oval sleeve perfect for piano line # 20 (0.85 - 0.9), I purchased several sizes. For φ 1 mm here, it was too large to fit this application. (I got as many as five lines.)
This review is about item#3545997.
Fixing robot related parts etc.
4
From Japan
On 2016-09-30 18:25:15
The product is good, no problem. Since it may be used in large quantities, it would be better if you could buy more cheaply.
This review is about item#3545997.
Fabricating the ring of wire
5
From Japan
On 2016-07-11 13:26:24
You can firmly and safely use it.
This review is about item#03545997.
Satisfied
5
From Japan
On 2016-03-28 14:24:41
Functional performance is enough despite its low price
This review is about item#03545997.