Buy more than* S$200* and get FREE SHIPPING

  • 0.63mmx30m Wire Rope

0.63mmx30m Wire Rope EA628SJ-0.6

by ESCO
Item.#
03546295
Mfr.#
EA628SJ-0.6
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
32
Weight (kg)
46.8
ESCO Part Number
EA628SJ-0.6
Application
Hooking signs, decoration, hand tools, and frame. Gardening. Tensile anttena. Ships. Woodkworking and hand crafts. Working-electric facility, indoor wiring, vegitables in plastic greenhouse, and branch spread for fruit.
Wire Diameter (phi mm)
0.63
Material
SUS304
Specification
30m rolled