Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope 30m

Stainless Steel Wire Rope 30m EA628SJ-0.8

by ESCO
4.14 (7)
Item.#
03546313
Mfr.#
EA628SJ-0.8
Package Qty.
1PC
Ship pack of
1
25.62 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Wire
(Configuration) 7x7
Application
Hooking signs, decoration, hand tools, and frame. Gardening. Tensile anttena. Ships. Woodkworking and hand crafts. Working-electric facility, indoor wiring, vegitables in plastic greenhouse, and branch spread for fruit.
Wire Diameter (phi mm)
0.81
Material
SUS304
Cutting Load (kg)
55
Weight (g)
79
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Use in laying of 28m flameproof net
5
From Japan
On 2016-11-11 11:44:14
It was very easy to use thickness. In addition, strength enough!
This review is about item#3546392.
Hanging of the sign
3
From Japan
On 2016-09-29 17:52:34
It is satisfied as a product, but useless if not from once unwind the winding.
This review is about item#3546374.
Used as a lead wire of the grape shelf
5
From Japan
On 2016-05-07 11:16:37
Some years ago we bought for the update of the time being-produced grapes shelf. So far horticultural rope compared to would cut in secular, it became the considerable strength up. It was prepared by using the inter-day weekend, but is very happy to workmanship.
This review is about item#03546392.
Net fixed work
3
From Japan
On 2016-04-21 17:32:29
Ordinary
This review is about item#03546444.
Hanging of the wire
5
From Japan
On 2016-03-27 11:39:36
Use so
This review is about item#03546435.
Member for antenna
3
From Japan
On 2014-11-12 05:11:05
Price is also necessary and sufficient length as compared to the other companies were also Riizonaburu. Me also put in the manual for unwinding well and even better. I also took two hours to re-Maki.
This review is about item#03546277.
For the hanging of snow stop for the channel.
5
From Japan
On 2013-12-26 17:39:49
Product is a problem that seems, but that the problem is in rolls small. You entanglement. Since the big tangled, you need purport notice of "use from the stretched straight so as not to become entangled in a wide place." Also stretched fact wide place, it entangled still. Because the force of the rotation has not been open. I think that this important. It took forever and a day. that's all
This review is about item#03546374.