Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire Rope

Stainless Wire Rope EA628SJ-2.5

by ESCO
5.00 (1)
Item.#
03546401
Mfr.#
EA628SJ-2.5
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
450
Weight (kg)
732
ESCO Part Number
EA628SJ-2.5
Application
Hooking signs, decoration, hand tools, and frame. Gardening. Tensile anttena. Ships. Woodkworking and hand crafts. Working-electric facility, indoor wiring, vegitables in plastic greenhouse, and branch spread for fruit.
Wire Diameter (phi mm)
2.50
Material
SUS304
Specification
30m rolled
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase the sunshade awning as a structural material for the garden deck and parking space. During DIY rehome.
5
From Japan
On 2015-04-17 07:40:23
I found sizes that were not placed in the home center and I was saved. It is a well-balanced size that can be handled in DIY work, and the purpose has been reached. It might be better if we can talk about strength calculation before purchase. I think that there are many things that you will take care of in the future.
This review is about item#03546401.