Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire Rope

Stainless Wire Rope EA628SJ-6.0

by ESCO
4.50 (2)
Item.#
03546453
Mfr.#
EA628SJ-6.0
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
2510
Weight (kg)
4380
ESCO Part Number
EA628SJ-6.0
Application
Hooking signs, decoration, hand tools, and frame. Gardening. Tensile anttena. Ships. Woodkworking and hand crafts. Working-electric facility, indoor wiring, vegitables in plastic greenhouse, and branch spread for fruit.
Wire Diameter (phi mm)
6.00
Material
SUS304
Specification
30m rolled
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Catch up
4
From Japan
On 2016-08-16 17:24:45
It is strong and lasts long for the price.
This review is about item#3546453.
Falling prevention (easy) wire for high place work
5
From Japan
On 2013-12-26 08:04:18
Good balance between quality and price
This review is about item#03546453.