Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Rubber Rope

Flat Rubber Rope EA628WL-10

by ESCO
2.67 (3)
Item.#
03546846
Mfr.#
EA628WL-10
Package Qty.
12PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Ring type
Dimension (mm)
22x1.5
Overall Length (mm)
750 - 900
Material
Butyl rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Truck seat
1
From Japan
On 2014-08-30 11:20:36
It is the second purchase this time, but it will expire as soon as it was last time. If you look closely it turned out that you can cut from the marks like rubber seams. I will not buy it in the future.
This review is about item#03546846.
Seat of truck
2
From Japan
On 2014-02-26 13:23:05
I am using it to fasten the seat of the truck bed. It is convenient because it is endless, but it is disadvantage not to last long. Is it better for 3 months or longer, will it become cut if I pull it.
This review is about item#03546846.
I am using it for pulling the truck seat.
5
From Japan
On 2013-08-28 13:17:03
The length is exactly good, but since it is always stretched, it is better to have it later, but the present place is fine.
This review is about item#03546846.