Buy more than* S$200* and get FREE SHIPPING

  • Tool Set

Tool Set EA628WL-1A

by ESCO
4.25 (4)
Item.#
03546873
Mfr.#
EA628WL-1A
Package Qty.
1Set(20Set)
Ship pack of
1
27.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Compatible
About 2mm width 20mm, thickness
Set Contents
Hook hooking x20, x20 floating fasteners
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Summary rubber band of transportation for the shock absorbing plate (styrofoam plate)
4
From Japan
On 2016-09-07 11:25:05
To the neighborhood hardware store, it was saved not by selling only in the bracket. Since also became number many spare for its price has come in handy. Also created a complaint is to use and usually without.
This review is about item#3546873.
For the bed of a bike
5
From Japan
On 2015-12-17 14:38:12
Hook of the bike for the packing rubber rope is easy to scratch like a wire hanger, also is easily deformed, but here it is hard to be scratched because it bent the tip. In particular, hooking to the sheet is tricky because it is small, but it is the best because the wound is not attached. It is very easy to use because it can be freely adjusted the length of the rubber in addition to it.
This review is about item#03546873.
Order to keep a track sheet
4
From Japan
On 2014-10-14 18:14:46
Are firm, also, it was convenient because the adjustment can be.
This review is about item#03546873.
Tightening of the luggage
4
From Japan
On 2013-06-21 17:48:44
It is tough to make and firmly.
This review is about item#03546873.