Buy more than* S$200* and get FREE SHIPPING

  • 5mmx95m Cremona rope

5mmx95m Cremona rope EA628XC-5

by ESCO
5.00 (1)
Item.#
03547092
Mfr.#
EA628XC-5
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tensile Strength (kN)
3.03
Type
Three strike
Material
KURALON
Overall Length (m)
95
Dimension (mm)
phi5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pull
5
From Japan
On 2017-07-17 18:51:55
I am using it to pull a 20 m long antenna wire, although it is quite tension, it is stretched well. Just because it grows (It is less than Cremona black) It is re-tightening occasionally, a little trouble (lol)
This review is about item#3547092.