Buy more than* S$200* and get FREE SHIPPING

  • 6mmx65m  Cremona rope

6mmx65m Cremona rope EA628XC-6

by ESCO
4.00 (1)
Item.#
03547101
Mfr.#
EA628XC-6
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Tensile Strength (kN)
4.31
Type
Three strike
Material
KURALON
Overall Length (m)
65
Dimension (mm)
phi6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for fixing the net for construction
4
From Japan
On 2014-11-13 15:58:23
Usability is good, but because length is incomplete, I want a volume of 100 m.
This review is about item#03547101.