Buy more than* S$200* and get FREE SHIPPING

  • 4mm Solid Rope

4mm Solid Rope EA628XD-4

by ESCO
Item.#
03547171
Mfr.#
EA628XD-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Tensile Strength (kN)
1.18
Length (m)
145
Material
KURALON
Specification
Mark on about 1m each
Structure
Kongo beating
Diameter (phi mm)
4
ESCO Part Number
EA628XD-4