Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 5mm Rope Beating Keumkang

5mm Rope Beating Keumkang EA628XD-5

by ESCO
Item.#
03547187
Mfr.#
EA628XD-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Tensile Strength (kN)
1.48
Length (m)
95
Material
KURALON
Structure
Kongo beating
Diameter (phi mm)
5
Specification
Marks on each 1m