Buy more than* S$200* and get FREE SHIPPING

  • 6mm Solid Rope

6mm Solid Rope EA628XD-6

by ESCO
Item.#
03547196
Mfr.#
EA628XD-6
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Tensile Strength (kN)
2.11
Length (m)
65
Material
KURALON
Specification
Mark on about 1m each
Structure
Kongo beating
Diameter (phi mm)
6
ESCO Part Number
EA628XD-6