Buy more than* S$200* and get FREE SHIPPING

  • 34mm Spring Snap

34mm Spring Snap EA638AE-1

by ESCO
5.00 (2)
Item.#
03547975
Mfr.#
EA638AE-1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Opening (mm)
7
Hole Diameter (phi mm)
6
Material
Iron (nickel-plated)
Working Load (kg)
1
Overall Length (mm)
34
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am using it to make pet hammocks.
5
From Japan
On 2015-02-13 18:27:16
I used to tie it with a string before but it seems to be easy to remove by using this and my back does not hurt. It is useful.
This review is about item#03547975.
We are using keys and key holders.
5
From Japan
On 2013-09-24 16:32:10
In rare cases, it is convenient to detach easily if you attach it to your own key holder when you keep only the key. Anyway I do not know anything but I thought it was cheap.
This review is about item#03547975.