|
Key Ring Snap EA638AS-10
(1)
- Item.#
- 03548727
- Mfr.#
- EA638AS-10
- Package Qty.
- 1Set(2PC)
- Ship pack of
- 1
Item Feature
- Finishing
- Chromium
- Overall Length (mm)
- 50
- Inner Diameter (phi mm)
- (Hook) 20
- Material
- Iron
- ESCO Part Number
- EA638AS-10
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Key holder parts
From Japan
On 2016-11-20 15:30:10
It is attached to the carabiner, but it is easy to use. I was concerned about rust, but it did not occur in particular